Beli surge arrester di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Acti 9 iPF & iPRD - Surge Arrester (Penangkal Petir)atribut:
- Operating Voltage Max Uc (V): 340
- Schneider Electric Acti 9 iPF, iPRD Modular Surge Arrester (Penangkal Petir Modular)atribut:
- Surge Arrester Type: Electrical Distribution Network
- Schneider Electric Surge ArresterDeskripsi:These SPDs install on DIN rails in an electrical panel and are used for control panels, factory automation installation, programmable logic controllers, and other industrial applications. These SPDs detect and limit power surges caused by lightning or turning on machinery to protect equipment from damage.
- Schneider Electric Surge Arrester Domae PF (Penangkal Petir)atribut:
- Class Type: T2
- Nominal Discharge Current (kA): 15
- Maximum Discharge Current: 40
- Earthing System: TT, TN-S, TN-C
- Disconnector Device Type: Circuit breaker Domae MCB 20 A Curve C
- Local Signalling: Operating state: Green, Fault indication: Red
- Chint Surge Arresteratribut:
- Max. Continuous Operational Voltage (V): 230
- Discharge Current Imax (kA): 40/65
- Frequency (Hz): 50/60
- SPD Series: NXU
- Type: II
- Schneider Electric Spacial S3X (Kotak Panel)atribut:
- Category: Compact Enclosure
- Enclosure Type: Multi-Purpose
- Range: Spacial
- Endress Hauser Surge ArresterDeskripsi:HAW562 surge protective devicesHAW562-AAADIN rail surge protective device for installation in the control cabinet for power supply and communication signals optional with SIL and Ex approvalSurge protection for power supply or signal / communication cablesatribut:
- Certificates: ATEX IECEx CSA
- Function: Surge arresters are applied to protect electronic components of a plant against overvoltage! Due to this investment intensive measuring instruments are protected and the plant availability is increased.
- Measuring Principle: Surge arrester for DIN rail mounting
- Measuring/Application Task: Surge arrester
- SIL Rating: 2
- Schneider Electric PRD1 25R Modular Surge ArresterDeskripsi:This Acti9 PRD1 25r product is a modular surge arrester protecting 1P electrical installations against direct lightning strikes. The Imax maximum discharge current is 40kA .The In nominal discharge current is 25kA. The Type 1 surge arrester is recommended for electrical installations in the service sector and industrial buildings protected by a lightning conductor. It also provides type 2 protection and protect the electrical installation by finely clipping the lightning wave overvoltage. The surge arresters with "r" indication have remote transfer of the information "Cartridge to be replaced". The Uc maximum continuous operating voltage in common mode (between phase and earth) is 350VAC. The Up Voltage protection level in common mode (between phase and earth) is 1.5kV. The Ue rated operational voltage is 230VAC +/- 10%. The degree of protection is IP20 and IP40 in modular enclosure. The operating temperature is -25°C to 60°C. The storage temperature is -40°C to 80°C. This product is compliant with EN 61643-11 and IEC 61643-11 standards.atribut:
- Device Application: Distribution
- Device Short Name: PRD1 25r
- Product Certification: CE
- Product Range: Multi9; PRD1
- Product or Component Type: Surge arrester with pluggable cartridge
- Quality Labels: KEMA-KEUR
- Remote Signalling: With
- Signal Contacts Composition: 1 SD (1 C/O)
- Standard: EN 61643-11:2012; IEC 61643-11:2011
- Surge Arrester Class Type: Type 1 + 2
- Surge Arrester Type: Electrical distribution network
- Kawaguchi Electric Works Surge Arrester Module KD-8015MDeskripsi:KD-8000 series arrester module. Arrester module that protects common analog lines.
- WEIDMULLER VPU AC Series Typ II Open-Type 1 SPD UL 1449 4.Ed 240V System Optical Status Indicator Red/Green (Pelindung Lonjakan Arus AC)atribut:
- Depth (mm): 68
- Depth including DIN rail (mm): 76
- Maximum Operating Ambient Temperature (°C): 85
- GTIN (EAN): 4050120000000
- Depth (inch): 2.677
- Height (inch): 3.791
- Height (mm): 96.3
- Humidity: 5 - 95% rel. humidity
- Mounting dimension - height (mm): 75
- Operating Temperature (°C): -40 to 85
- Qty (pcs): 1
- Rated Voltage UN (V): 240
- Schneider Electric Acti 9 iPRF1, PRD1atribut:
- Range of Product: Acti 9
- Product or Component Type: Surge Arrester with Pluggable Cartridge
- Device Application: Distribution
- Surge Arrester Class Type: Type 1
- Schneider Electric Modular Surge Arrester Acti9 IPRD1Deskripsi:This Acti9 iPRD1 12.5r surge arrester protects 1P+N residential and small commercial buildings installations against direct and indirect transient overvoltages. This type 1+2 device autoprotected by an integrated circuit-breaker is recommanded for high risk level in incoming panel board. It offers remote reporting of the "cartridge must be changed" message. This prewired surge arrester allows quick replacement of withdrawable cartridges when they are damaged. It incorporates its end of life safety disconnector. This Acti9 iPRD1 12.5r is compatible with TT and TN-S earthing systems. Associated with Compact NSXm H TM80D the breaking capacity is 70kA. The Imax maximum discharge current is 50kA. The In nominal discharge current is 20kA. The Uc maximum continuous operating voltage in differential mode (between phase and neutral) is 350VAC. The Uc maximum continuous operating voltage in common mode is 255VAC between neutral and earth. The Up Voltage protection level is 1.5kV type 1+2. The Ue rated operational voltage is 230VAC. The operating frequency is 50Hz. The width in 9mm pitches is 4. The weight is 290g. The degree of protection is IP20 and IP40 in modular enclosure. The operating temperature is -25°C to +60°C. The storage temperature is -40°C to +80°C. This product is complies with EN 61643-11 2012 and IEC 61643-11 2011 standards.atribut:
- Device Application: Distribution
- Device Short Name: iPRD1 12.5
- Maximum Discharge Current (kA): 50
- Maximum [Up] Voltage Protection Level: <1.5 type 1 + 2
- Nominal Discharge Current (kA): 20
- Product Range: Acti9; IPRD1
- Product or Component Type: Surge arrester with pluggable cartridge
- Quality Labels: CE; EAC; VDE
- Remote Signalling: With
- Signal Contacts Composition: 1 SD (1 C/O)
- Standard: EN 61643-11:2012; IEC 61643-11:2011
- Surge Arrester Class Type: Type 1 + 2
- Surge Arrester Technology: MOV + GDT
- Surge Arrester Type: Electrical distribution network
- Riester StetoscopeDeskripsi:Stetoskop Riester adalah sebuah alat medis akustik yang sangat sensitive untuk memeriksa suara dalam tubuh.Alat ini banyak digunakan untuk mendengar suara jantung dan pernapasan, meskipun dia juga digunakan untuk mendengar intestine dan aliran darah dalam arteri dan "vein".
- Qnap Delta Power SupplyDeskripsi:250W Delta power supply
- Schneider Electric Modular Contactor TeSys GC, GY, GF (Kontaktor)atribut:
- Range: TeSys
Daftar Harga surge arrester Terbaru October 2026
| Schneider Electric Acti 9 iPF & iPRD - Surge Arrester (Penangkal Petir) | Rp499.900 |
| Schneider Electric Acti 9 iPF, iPRD Modular Surge Arrester (Penangkal Petir Modular) | Rp759.900 |
| Schneider Electric Surge Arrester | Rp7.799.900 |
| WEIDMULLER Lightning and Surge Protection (Pelindung Lonjakan Arus/SPD) | Rp379.900 |
| Schneider Electric Surge Arrester Domae PF (Penangkal Petir) | Rp479.900 |
| Chint Surge Arrester | Rp259.900 |
| ABB Surge Protective Device | Rp279.900 |
| Schneider Electric DIN socket iPC (Soket DIN) | Rp339.900 |
| Schneider Electric Spacial S3X (Kotak Panel) | Rp7.199.900 |
| Endress Hauser Surge Arrester | Rp11.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/efP103102519-16.jpg)
/6jP104049235-22.jpg)

/ctP104600461-1.jpg)
/3zP110143143-1.jpg)


/r9P103101981-14.jpg)
/hbP105283623-9.jpg)



/n6P106138834-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Produk%20Terkait%20Monitor%20Tekanan%20Darah/Riester%20Stetoscope/c3P109116435-1.jpg)

/ctP107656461-8.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)